CON-PTC-BULKHEAD-UNION-4MM

884.46560 - UNSPSC 27131600
0884146560961 10
CON-PTC-BULKHEAD-UNION-4MM CON-PTC-BULKHEAD-UNION-4MM
CON-PTC-BULKHEAD-UNION-4MM
New

Delivery

0 Review(s)

0
Units/package: 10
CON-PTC-BULKHEAD-UNION-4MM — 884.46560
  • CON-PTC-BULKHEAD-UNION-4MM — 884.46560
  • CON-PTC-BULKHEAD-UNION-6MM — 884.46570
  • CON-PTC-BULKHEAD-UNION-8MM — 884.46575
  • CON-PTC-BULKHEAD-UNION-10MM — 884.46580

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material PBT || Polybutylene terephthalate || PBT - Polybutylene terephthalate
Material of inner core layer Rubber/stainless steel
Max. temperature resistance against liquids 60 (°C)
Max Working Pressure 150 (PSI)
Tube Size 4 mm
Suitable for Air
Type description Metric Self-Locking
Color Silver
EAN 4068362203039

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.